Carlisle Foodservice
Tote Box, Gray, Polyethylene
Mfr # N4401023
Zoro # G9039037
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle yes
- Overall Width (In.) 15 in
- For Use With Mfr. No. N4401223
- Material Polyethylene
- Overall Height (In.) 5 in
Explore More Products
- CARLISLE FOODSERVICE Tote Box, White, Polyethylene N4401002
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene N4401003
- CARLISLE FOODSERVICE Tote Box, Blue, Polyethylene N4401014
- CARLISLE FOODSERVICE Tote Box, Yellow, Polyethylene N4401104
- CARLISLE FOODSERVICE Tote Box, Yellow, Polyethylene N4401004
- CARLISLE FOODSERVICE Soiled Water Insert Bucket, Blue 5690414
- CARLISLE FOODSERVICE Mop Bucket Only, 35qt, Yellow 7690404
- CARLISLE FOODSERVICE Mop Bucket Only, 35qt, Green 7690409
- CARLISLE FOODSERVICE Mop Bucket Only, 35qt, Black 7690403
- RUBBERMAID COMMERCIAL 10 qt Gray, Plastic FG296300GRAY
- PARTNERS BRAND 5 gal Open Head Bucket, Black, Metal HAZ1078
- Carlisle Foodservice Floor Mops, Buckets & Wringers