Carlisle Foodservice
Paddle Scraper, 60", SS, PK6
Mfr # 40359
Zoro # G3136931
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- CARLISLE FOODSERVICE Perforated Short Handle, 1 oz., Yl, PK12 492304
- CARLISLE FOODSERVICE SS Disher Scoop #16, 2.75 oz., Blu, PK12 60300-16
- CARLISLE FOODSERVICE Paddle Scraper w/Plstc Hndl, 40", Wht, PK6 4035202
- CARLISLE FOODSERVICE Poly Sweep w/Heavy Poly Center, 24", PK12 36222424
- CARLISLE FOODSERVICE Hvy-Dty Gen Brsh, Nylon Filament, 8", PK12 36530014
- CARLISLE FOODSERVICE Paddle Scraper w/Handle, 60" L, PK6 4135900
- CARLISLE FOODSERVICE Shrt Glass Rack Ext, 20 Comp, Org, PK6 REW20SC24
- CARLISLE FOODSERVICE Drain Grate, Food Box PC, 26"x18", Clr, PK6 1062907
- CARLISLE FOODSERVICE SS Utility Cart, 3 Shelf, 500 lb., 15.5x24" UC5031524
- WINCO 2 oz Red Solid Portion Spoon FPS-2
- TABLECRAFT Hgh Heat Spatula, Ntchd Slcne Blade, 16.4" 1864
- Carlisle Foodservice Serving Utensils