BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pastry Brush, W 2 In, PK12

CARLISLE| Zoro #: G2199215| Mfr #: 4037800

$107.36 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: PLasticOverall Length (In.): 9-3/4Bristles: Boar
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199215 Mfr #: 4037800
Handle Type: PLasticOverall Length (In.): 9-3/4
Bristles: BoarItem: Pastry Brush
Package Quantity: 12Brush Length (In.): 1-7/8
Brush Width (In.): 2Handle Color: White
Country of Origin (subject to change): United States

Description

Pastry Brush, Brush Length 1 7/8 In., Brush Width 2 In., Boar Bristles, Handle Type Nylon, Handle Color White, Overall Length 9 3/4 In., Package Quantity 12

Reviews