KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pastry Brush, W 2 In, PK12

CARLISLE| Zoro #: G1816726| Mfr #: 4039102

$77.18 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 7-1/2
Item: Pastry Brush
Handle Type: PLastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816726 Mfr #: 4039102
Overall Length (In.): 7-1/2Item: Pastry Brush
Handle Type: PLasticPackage Quantity: 12
Handle Color: WhiteBristles: Nylon
Brush Length (In.): 2Brush Width (In.): 2
Country of Origin (subject to change): United States

Description

Pastry Brush, Brush Length 2 In., Brush Width 2 In., Nylon Bristles, Handle Type Plastic, Handle Color White, Overall Length 7 1/2 In., Package Quantity 12

Reviews