KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pastry Brush, W 2 In, PK12

CARLISLE| Zoro #: G2217512| Mfr #: 4040102

$82.44 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 9-3/4
Item: Pastry Brush
Handle Type: PLastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217512 Mfr #: 4040102
Overall Length (In.): 9-3/4Item: Pastry Brush
Handle Type: PLasticPackage Quantity: 12
Handle Color: WhiteBristles: Nylon
Brush Length (In.): 1-3/4Brush Width (In.): 2
Country of Origin (subject to change): United States

Description

Pastry Brush, -, Brush Length (In.) 1-3/4, Brush Width (In.) 2, Nylon Bristles, Handle Type Plastic, Handle Length (In.) -, Handle Dia. (In.) -, Handle Color White, Overall Length (In.) 9-3/4, Overall Width (In.) -, Overall Height (In.) -, For Use With -, Includes -, Package Quantity 12

Reviews