HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pastry Brush, W 3 In, PK12

CARLISLE| Zoro #: G1504517| Mfr #: 4037900

$107.07 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 12
Brush Width (In.): 3
Handle Type: PLastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504517 Mfr #: 4037900
Package Quantity: 12Brush Width (In.): 3
Handle Type: PLasticBristles: Boar
Overall Length (In.): 9-3/4Handle Color: White
Brush Length (In.): 1-7/8Item: Pastry Brush
Country of Origin (subject to change): United States

Description

Pastry Brush, Brush Length 1 7/8 In., Brush Width 3 In., Boar Bristles, Handle Type Nylon, Handle Color White, Overall Length 9 3/4 In., Package Quantity 12

Reviews