Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pastry Brush, W 4 In, PK12

  • Zoro #: G2418805
  • Mfr #: 4039302

$136.04 ($11.34/unit)

  • Includes: -
  • Type: -
  • Bristles: Nylon
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Carlisle #4039302 Specifications

  • Zoro #: G2418805
  • Mfr #: 4039302
Includes: - Type: -
Bristles: Nylon Package Quantity: 12
Overall Height (In.): - Overall Width (In.): -
Overall Length (In.): 8-1/2 Item: Pastry Brush
Brush Width (In.): 4 Handle Dia. (In.): -
Handle Color: White Handle Length (In.): -
Handle Type: PLastic Brush Length (In.): 2-1/4
For Use With: - Country of Origin (subject to change): United States

Description

Pastry Brush, Brush Length 2 1/4 In., Brush Width 4 In., Nylon Bristles, Handle Type Plastic, Handle Color White, Overall Length 8 1/2 In., Package Quantity 12

Reviews of Carlisle #4039302