BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Round Pie Plate, 6-9/16", Melamine, Meadow Green PK48

CARLISLE| Zoro #: G2195532| Mfr #: 4300809

$241.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Height (In.): -Temp. Resistance (Deg. F): -Exterior Height (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195532 Mfr #: 4300809
Outside Height (In.): -Temp. Resistance (Deg. F): -
Exterior Height (In.): -Overall Width (In.): -
Resistant Temp. (Deg. F): 212Package Quantity: 48
Item: Pie PlateIncludes: -
Load Capacity (Lb.): -Type: Round
Color: Meadow GreenDia. (In.): 6-9/16
Inside Dia. (In.): -For Use With: -
Resistant To: -Overall Length (In.): -
Material: Melamine, SANOverall Height (In.): 3/4
Overall Depth (In.): -Country of Origin (subject to change): China

Description

Pie Plate, Round, Overall Height 3/4 In., Resistant Temp. 212 Deg. F, Dia. 6 1/2 In., Color Meadow Green, Material Melamine, SAN, Package Quantity 48

Reviews