KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Pie Plate, 6-9/16", Melamine, Sunset Orange PK48

CARLISLE| Zoro #: G1584624| Mfr #: 4300852

$217.24 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): -
Type: Round
Item: Pie Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584624 Mfr #: 4300852
Overall Length (In.): -Type: Round
Item: Pie PlateDia. (In.): 6-9/16
Overall Height (In.): 3/4Overall Width (In.): -
Load Capacity (Lb.): -Exterior Height (In.): -
Resistant Temp. (Deg. F): 212Temp. Resistance (Deg. F): -
Overall Depth (In.): -Package Quantity: 48
Outside Height (In.): -For Use With: -
Includes: -Material: Melamine, SAN
Inside Dia. (In.): -Resistant To: -
Color: Sunset OrangeCountry of Origin (subject to change): China

Description

Pie Plate, Round, Overall Height 3/4 In., Resistant Temp. 212 Deg. F, Dia. 6 1/2 In., Color Sunset Orange, Material Melamine, SAN, Package Quantity 48

Reviews