SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Round Pie Plate, 6-9/16", Melamine, White PK48

CARLISLE| Zoro #: G1054593| Mfr #: 4300802

$245.06 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Exterior Height (In.): -Type: RoundTemp. Resistance (Deg. F): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054593 Mfr #: 4300802
Exterior Height (In.): -Type: Round
Temp. Resistance (Deg. F): -Overall Length (In.): -
Overall Width (In.): -Dia. (In.): 6-9/16
Load Capacity (Lb.): -Inside Dia. (In.): -
Material: Melamine, SANItem: Pie Plate
For Use With: -Package Quantity: 48
Resistant Temp. (Deg. F): 212Resistant To: -
Includes: -Overall Depth (In.): -
Overall Height (In.): 3/4Outside Height (In.): -
Color: WhiteCountry of Origin (subject to change): China

Description

Pie Plate, Round, Overall Height 3/4 In., Resistant Temp. 212 Deg. F, Dia. 6 1/2 In., Color White, Material Melamine, SAN, Package Quantity 48

Reviews