DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Platter, Bone, PK12

CARLISLE| Zoro #: G0633315| Mfr #: 4308242

$143.56 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 9"
Temp. Resistance: 212 Degrees F
Item: Oval Platter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633315 Mfr #: 4308242
Width: 9"Temp. Resistance: 212 Degrees F
Item: Oval PlatterLength: 12"
Color: BoneHeight: 1"
Number of Compartments: 1Diameter: 11-15/16"
Country of Origin (subject to change): China

Description

Platter, Oval, Overall Length 12 In., Overall Width 9 In., Overall Height 1 In., Number of Compartments 1, Resistant Temp. 212 Deg. F, Dia. 12 In., Color Bone, Material Melamine/SAN, Package Quantity 12

Reviews