KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Platter, Honey Yellow, PK12

CARLISLE| Zoro #: G1197393| Mfr #: 4308222

$149.61 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 9"
Diameter: 11-15/16"
Number of Compartments: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197393 Mfr #: 4308222
Width: 9"Diameter: 11-15/16"
Number of Compartments: 1Item: Oval Platter
Temp. Resistance: 212 Degrees FLength: 12"
Height: 1"Color: Honey Yellow
Country of Origin (subject to change): China

Description

Platter, Oval, Overall Length 12 In., Overall Width 9 In., Overall Height 1 In., Number of Compartments 1, Resistant Temp. 212 Deg. F, Dia. 12 In., Color Honey Yellow, Material Melamine/SAN, Package Quantity 12

Reviews