KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Platter, Meadow Green, PK12

CARLISLE| Zoro #: G1323734| Mfr #: 4308209

$149.76 /pk

This item ships free. Details.Standard ground shipping.
Details:
Number of Compartments: 1
Diameter: 11-15/16"
Width: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323734 Mfr #: 4308209
Number of Compartments: 1Diameter: 11-15/16"
Width: 9"Length: 12"
Item: Oval PlatterTemp. Resistance: 212 Degrees F
Height: 1"Color: Meadow Green
Country of Origin (subject to change): China

Description

Platter, Oval, Overall Length 12 In., Overall Width 9 In., Overall Height 1 In., Number of Compartments 1, Resistant Temp. 212 Deg. F, Dia. 12 In., Color Meadow Green, Material Melamine/SAN, Package Quantity 12

Reviews