SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Platter, Ocean Blue, PK12

CARLISLE| Zoro #: G1714562| Mfr #: 4308214

$167.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Oval PlatterNumber of Compartments: 1Temp. Resistance: 212 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1714562 Mfr #: 4308214
Item: Oval PlatterNumber of Compartments: 1
Temp. Resistance: 212 Degrees FDiameter: 11-15/16"
Height: 1"Length: 12"
Color: Ocean BlueWidth: 9"
Country of Origin (subject to change): China

Description

Platter, Oval, Overall Length 12 In., Overall Width 9 In., Overall Height 1 In., Number of Compartments 1, Resistant Temp. 212 Deg. F, Dia. 12 In., Color Ocean Blue, Material Melamine/SAN, Package Quantity 12

Reviews