KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Platter, White, PK12

CARLISLE| Zoro #: G2466344| Mfr #: 4308202

$166.27 /pk

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 11-15/16"
Color: White
Width: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466344 Mfr #: 4308202
Diameter: 11-15/16"Color: White
Width: 9"Length: 12"
Temp. Resistance: 212 Degrees FNumber of Compartments: 1
Height: 1"Country of Origin (subject to change): China

Description

Platter, Oval, Overall Length 12 In., Overall Width 9 In., Overall Height 1 In., Number of Compartments 1, Resistant Temp. 212 Deg. F, Dia. 12 In., Color White, Material Melamine/SAN, Package Quantity 12

Reviews