BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Platter, White, PK24

CARLISLE| Zoro #: G2271385| Mfr #: 4308602

$271.44 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Oval PlatterNumber of Compartments: 1Temp. Resistance: 212 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271385 Mfr #: 4308602
Item: Oval PlatterNumber of Compartments: 1
Temp. Resistance: 212 Degrees FDiameter: 9-1/2"
Height: 7/8"Length: 9-1/2"
Color: WhiteWidth: 7-3/16"
Country of Origin (subject to change): China

Description

Platter, Oval, Overall Length 9 1/2 In., Overall Width 7 3/16 In., Overall Height 7 /8 In., Number of Compartments 1, Resistant Temp. 212 Deg. F, Dia. 9 1/2 In., Color White, Material Melamine/SAN, Package Quantity 24

Reviews