DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pourer, 10"H Red, PK12 Includes Container

CARLISLE| Zoro #: G1610786| Mfr #: PS601N05

$76.53 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pourer
Includes: Container, Neck, Spout and Caps
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610786 Mfr #: PS601N05
Item: PourerIncludes: Container, Neck, Spout and Caps
Color: RedPackage Quantity: 12
Overall Height (In.): 13-1/8Overall Dia. (In.): 3-1/2
Material: PolyethyleneCountry of Origin (subject to change): United States

Description

Pourer, Material Polypropylene, Polyethylene, SAN, Overall Height (In.) 13-1/8, Overall Dia. (In.) 3-1/2, Color WhiteIncludes Container, Neck, Spout and Caps, Package Quantity 12

Reviews