KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pourer, 13 1/8"H Red, PK12 Includes Container

CARLISLE| Zoro #: G1506811| Mfr #: PS601N02

$69.88 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Pourer
Includes: Container, Neck, Spout and Caps
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1506811 Mfr #: PS601N02
Item: PourerIncludes: Container, Neck, Spout and Caps
Color: WhitePackage Quantity: 12
Overall Height (In.): 13-1/8Overall Dia. (In.): 3-1/2
Material: PolyethyleneCountry of Origin (subject to change): United States

Description

Pourer, Material Polypropylene, Polyethylene, SAN, Overall Height (In.) 13-1/8, Overall Dia. (In.) 3-1/2, Color RedIncludes Container, Neck, Spout and Caps, Package Quantity 12

Reviews