KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pourer, 13 1/8"H White, PK12

CARLISLE| Zoro #: G1143773| Mfr #: PS601NC02

$56.83 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: Container, Neck, Spout and Caps
Color: White
Spout Length (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143773 Mfr #: PS601NC02
Includes: Container, Neck, Spout and CapsColor: White
Spout Length (In.): -Overall Dia. (In.): 3-1/2
Flow Rate: 5 gpmType: -
Item: PourerFor Use With: -
Package Quantity: 12Overall Height (In.): 13-1/8
Material: PolyethyleneCountry of Origin (subject to change): United States

Description

Pourer, Polypropylene, Polyethylene, SAN, Overall Height 13 1/8 In., Overall Dia. 3 5/8 In., Color White Body/White Lids, Includes Container, Neck, Spout and Caps, Package Quantity 12

Reviews