Carlisle
Rough Sweep, Stiff Plstc Bristle, 24in, PK4
- Zoro #: G3981008
- Mfr #: 367378TC00
Hover or click to zoom Tap to zoom
Key Features
- Bristle Material: Plastic
- Item: Rough Sweep,Stiff Plstc Bristle,24in,PK4
- Basic Bristle Material: Plastic
$250.89
Pk of 4, $62.72/ea
Subtotal: $250.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Rough Sweep,Stiff Plstc Bristle,24in,PK4, Package Quantity 4
Reviews of Carlisle #367378TC00
Explore more
- CARLISLE Omni Sweep, 24", Purple, PK12 41891EC68
- CARLISLE Omni Sweep, 18", Green, PK12 41890EC09
- CARLISLE Fine Sweep Flaggd Plstc Bristle, 24in, PK4 367382TC14
- CARLISLE Med-Duty Angle Broom Head, 12", Grn, PK12 36867EC09
- CARLISLE Med-Duty Angle Broom Head, 12", Blk, PK12 36867EC03
- CARLISLE Angle Broom Flagged Bristle, 56", Wht, PK12 41082EC02
- CARLISLE Omni Sweep, 18", Wht, PK12 41890EC02
- CARLISLE FOODSERVICE Carlisle Flagged Angled Broom 12" w/48" plastic coated steel handle - 4065000 4065000
- CARLISLE Medium Sweep, Plstc Bristle, Blue, 24in, PK4 367386TC14
- BRUSKE PRODUCTS 17" Brown bristle floor brush, coase sweep, steel bolt-on handle 2172-CS
- TOUGH GUY TOUGH GUY 12" Corn Fiber Blend Jail Broom 1VAC3
- Carlisle Brooms