Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Trash Can Dome Lid, 32 gal.

  • Zoro #: G3980159
  • Mfr #: 34103403
$64.96
  • Color: Black
  • Item: Round Trash Can Dome Lid
  • Container Shape: Round
See full product details
Orders over $75 ship free.

Carlisle #34103403 Specifications

  • Zoro #: G3980159
  • Mfr #: 34103403
Color: Black Item: Round Trash Can Dome Lid
Container Shape: Round Series: Bronco
Material: Polyethylene Trash Container Capacity: 32 gal.
Top Design: Dome Top Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Round Trash Can Dome Lid,32 gal.

Reviews of Carlisle #34103403