customer-service Help
Carlisle

Round Trash Can Lid, 32 gal, Gray, PK4

Carlisle Round Trash Can Lid, 32 gal, Gray, PK4 34103323
Tap to zoom
Hover or click to zoom
$38.73
pkg. of 4 ($9.68/ea)
  • Trash Container Capacity: 32 gal.
  • Item: Round Trash Can Lid
  • Container Shape: Round
See full product details
Orders over $75 ship free.

Total: $38.73

Carlisle #34103323 Specifications

  • Trash Container Capacity: 32 gal.
  • Item: Round Trash Can Lid
  • Container Shape: Round
  • Color: Gray
  • Material: Polyethylene
  • Opening Closure Type: Snap-On
  • Series: Bronco
  • Product Type: Round Trash Can Lid,32 gal,Gray,PK4
  • Country of Origin (subject to change): United States

Description

Round Trash Can Lid,32 gal,Gray,PK4, Package Quantity 4

Restrictions and Compliance

Reviews of Carlisle #34103323