Shop Alternate Products
This Product is Discontinued
Carlisle Foodservice
Round Trash Can Lid, Green, Polyethylene (Discontinued)
Mfr # 34103309
Zoro # G3980195
This Product is Discontinued
Key Features
- Trash Container Capacity 32 gal.
- Container Shape Round
- Color Green
- Opening Closure Type Snap-On
- Material Polyethylene