customer-service Help
Carlisle

Round Trash Can Lid, 55 gal, Yellow, PK2

Carlisle Round Trash Can Lid, 55 gal, Yellow, PK2 34105604
Tap to zoom
Hover or click to zoom
$49.97
pkg. of 2 ($24.99/ea)
  • Trash Container Capacity: 55 gal.
  • Item: Trash Container Lid
  • Container Shape: Round
See full product details
Orders over $75 ship free.

Total: $49.97

Carlisle #34105604 Specifications

  • Trash Container Capacity: 55 gal.
  • Item: Trash Container Lid
  • Container Shape: Round
  • Color: Yellow
  • Material: Polyethylene
  • Opening Closure Type: Snap-On
  • Series: Bronco
  • Product Type: Round Trash Can Lid,55 gal,Yellow,PK2
  • Country of Origin (subject to change): United States

Description

Round Trash Can Lid,55 gal,Yellow,PK2, Package Quantity 2

Restrictions and Compliance

Reviews of Carlisle #34105604