HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Round Salad Plate, 7-1/4", Melamine, White PK48

CARLISLE| Zoro #: G0658987| Mfr #: 4300602

$245.67 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 48
Overall Depth (In.): -
Outside Height (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658987 Mfr #: 4300602
Package Quantity: 48Overall Depth (In.): -
Outside Height (In.): -Resistant To: -
Overall Height (In.): 3/4Exterior Height (In.): -
Load Capacity (Lb.): -Temp. Resistance (Deg. F): -
Overall Length (In.): -Includes: -
Type: RoundOverall Width (In.): -
For Use With: -Dia. (In.): 7-1/4
Color: WhiteResistant Temp. (Deg. F): 212
Item: Salad PlateMaterial: Melamine, SAN
Inside Dia. (In.): -Country of Origin (subject to change): China

Description

Salad Plate, Round, Load Capacity (Lb.) -, Overall Length (In.) -, Overall Width (In.) -, Overall Height (In.) 3/4, Overall Depth (In.) -, Exterior Height (In.) -, Outside Height (In.) -, Number of Compartments -, Temp. Resistance (Deg. F) -, Resistant Temp. (Deg. F) 212, Resistant To -, Dia. (In.) 7-1/4, Inside Dia. (In.) -, Color White, Material Melamine, SAN, For Use With -, Includes -, Package Quantity 48

Reviews