Scoop, 1/2 Qt, PK12

CARLISLE| Zoro #: G2156384| Mfr #: 430607

$44.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity (Oz.): 6
Item: Scoop
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156384 Mfr #: 430607
Capacity (Oz.): 6Item: Scoop
Country of Origin (subject to change): United States

Description

Scoop, Length 10 7/8 In, Width 3 1/4 In., Height 2 3/16 In., Color Clear, Polycarbonate, Package Quantity 12

Reviews