Scraper, PK12

CARLISLE| Zoro #: G1843712| Mfr #: 4557100

$97.44 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 20
Package Quantity: 12
Bristles: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843712 Mfr #: 4557100
Overall Length (In.): 20Package Quantity: 12
Bristles: Carbon SteelBrush Length (In.): 1
Item: ScraperHandle Type: Wood
Brush Width (In.): 2-1/2Country of Origin (subject to change): China

Description

Scraper, -, Brush Length (In.) 1, Brush Width (In.) 2-1/2, Carbon Steel Bristles, Handle Type Wood, Handle Length (In.) -, Handle Dia. (In.) -, Handle Color -, Overall Length (In.) 20, Overall Width (In.) -, Overall Height (In.) -, For Use With -, Includes -, Package Quantity 12

Reviews