Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

11-1/2" Scratch Brush, 12PK

  • Zoro #: G3404195
  • Mfr #: 4067100

$83.36 ($6.95/unit)

  • Item: Scratch Brush
  • Brush Length (In.): 1-5/16
  • Package Quantity: 12
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Carlisle #4067100 Specifications

  • Zoro #: G3404195
  • Mfr #: 4067100
Item: Scratch Brush Brush Length (In.): 1-5/16
Package Quantity: 12 Overall Width (In.): -
Type: - Handle Material: Plastic
Overall Length (In.): 11-1/2 Features: 11-1/2" Overall Length; 5-1/2" Brush Size
Includes: - For Use With: -
Trim Length: 1-1/4" Bristle Material: Carbon Steel
Bristles: Carbon Steel Brush Length: 1-5/16
Handle Type: plastic Brush Width (In.): 5
Handle Dia. (In.): - Handle Color: Blue
Overall Height (In.): - Handle Length (In.): -
Country of Origin (subject to change): United States

Description

Scratch Brush, Brush Length 1 5/16 In., Brush Width 5 In., Carbon Steel Bristles, Handle Type Plastic, Handle Color Blue, Overall Length 10 7/8 In., Package Quantity 12

Reviews of Carlisle #4067100