SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Service Tray, Trapezoid, Brown, PK12

CARLISLE| Zoro #: G0572616| Mfr #: CT1713TR-69

$44.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Food Service TrayMaterial: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0572616 Mfr #: CT1713TR-69
Color: BrownItem: Food Service Tray
Material: polypropyleneType: Trapezoid
Overall Height (In.): 13/16Overall Length (In.): 18
For Use With: -Includes: -
Overall Width (In.): 14Country of Origin (subject to change): United States

Description

Food Service Tray, Trapezoid, Height 18 In, Width 14 In, Depth 1 In, Color Brown, Material Polypropylene, Standards NSF Listed, Package Quantity 12

Reviews