Serving Spoon, Solid, PK2

CARLISLE| Zoro #: G0786091| Mfr #: 4430

$12.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Serving SpoonUtensil Handle Color: BlackUtensil Length: 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0786091 Mfr #: 4430
Item: Serving SpoonUtensil Handle Color: Black
Utensil Length: 15"Utensil Width: 3"
Utensil Handle Material: PolycarbonateDishwasher Safe: Yes
Utensil Color: BlackServing Utensil Capacity: 1.50 oz.
NSF Certified: YesUtensil Material: Polycarbonate
Country of Origin (subject to change): United States

Description

Serving Spoon, Serving Utensil Capacity 1.50 oz., Utensil Material Polycarbonate, Dishwasher Safe Yes, Utensil Length 15 In., Utensil Width 3 In., Utensil Handle Material Polycarbonate, Utensil Color Black, Utensil Handle Color Black, NSF Certified Yes, Package Quantity 2

Reviews