Sixth Size Food Pan, 1.6 Qt Cap, White

CARLISLE| Zoro #: G0673355| Mfr #: CM110402

$36.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 1.6 qt.
Depth: 5-7/8"
Width: 6-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673355 Mfr #: CM110402
Capacity: 1.6 qt.Depth: 5-7/8"
Width: 6-1/4"Length: 6-7/8"
Material: ABSItem: Food Pan
Pan Size: Sixth SizeCountry of Origin (subject to change): Mexico

Description

Food Pan, Sixth Size, Capacity 1.6 Qt., Overall Length 6 7/8 In., Overall Width 6 1/4 In., Overall Height 5 7/8 In., Overall Depth 6 In., Color White, Material ABS

Reviews