Carlisle Foodservice
Straight Rubber Squeegee, Black, 24in, PK6
Mfr # 361202400
Zoro # G3980518
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material Rubber
- Application Ideal for Daily Liquid Clean Up
- Squeegee Frame Material Metal
- Width 24"
Explore More Products
- CARLISLE FOODSERVICE Windshield Washer/Squeegee, 14-7/8", PK12 36286800
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Purple, PK6 3656868
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Orn, PK6 4156724
- CARLISLE FOODSERVICE Moss Foam Squeegee, 30", Red, PK10 36693000
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Yllw, PK6 3656804
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 18", PK6 4008100
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, White, PK6 3656702
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Purple, PK6 4156768
- CARLISLE FOODSERVICE Str Red Gum Rbbr Floor Squeegee, 36", PK6 4007700
- MIDWEST RAKE Seal Coat Squeegee, 36", 82" Alum Handle 76813
- ETTORE ProGrip Quick Release Stainless Steel Channel Squeegee 10 2610, 1165
- Carlisle Foodservice Squeegees