PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Third Size Food Pan, 3.4 Qt Cap, Black

CARLISLE| Zoro #: G1945632| Mfr #: CM110303

$41.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ABSItem: Food PanGauge: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1945632 Mfr #: CM110303
Material: ABSItem: Food Pan
Gauge: -Pan Size: Third Size
Depth: 6"Includes: -
Capacity: 3.4 qt.Length: 12-5/8"
Width: 6-7/8"Country of Origin (subject to change): Mexico

Description

Food Pan, Material ABS, Gauge -, Pan Size Third Size, Capacity 3.4 Qt., Length 12-5/8 In., Width 6-7/8 In., Depth 6 In., Includes -

Reviews