Third Size Food Pan, 4 Qt Cap, Black

CARLISLE| Zoro #: G1883621| Mfr #: CM110203

$39.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 4 qt.
Depth: 6"
Item: Food Pan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1883621 Mfr #: CM110203
Capacity: 4 qt.Depth: 6"
Item: Food PanLength: 12-5/8"
Material: ABSWidth: 6-7/8"
Pan Size: Third SizeCountry of Origin (subject to change): Mexico

Description

Food Pan, Material ABS, Gauge -, Pan Size Third Size, Capacity 4 Qt., Length 12-5/8 In., Width 6-7/8 In., Depth 6 In., Includes -

Reviews