Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tote Box, 20in L x 15 in W x 7 in H, Green

  • Zoro #: G9039091
  • Mfr #: N4401109
$19.76
  • Type: Color Coded
  • Color: Green
  • Features: Different Colors for HACCP Zone Use, NSF STD 2
See full product details
Orders over $75 ship free.

Carlisle #N4401109 Specifications

  • Zoro #: G9039091
  • Mfr #: N4401109
Type: Color Coded Color: Green
Features: Different Colors for HACCP Zone Use, NSF STD 2 Overall Depth (In.): 7 in
For Use With: Mfr. No. N4401209 Item: Tote Box
Material: Durable Resin Handle: yes
Handle Type: Comfort Curve(TM) Handle Color: Green
Overall Height (In.): 7 in Overall Length (In.): 20 in
Overall Width (In.): 15 in Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth (In.) 7, Color Green, Handle Yes, Handle Type Comfort Curve(TM), Handle Color Green, Material Durable Resin, For Use With Mfr. No. N4401209, NSF STD 2, Different Colors for HACCP Zone Use

Reviews of Carlisle #N4401109