Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trimline Handled Lid, Black, 20-1/2in, PK4

  • Zoro #: G3979930
  • Mfr #: 34202503
$124.00 ($31.00/unit)
  • Material: Polyethylene
  • Series: TrimLine
  • Color: Black
See full product details
This item ships free.

Carlisle #34202503 Specifications

  • Zoro #: G3979930
  • Mfr #: 34202503
Material: Polyethylene Series: TrimLine
Color: Black Trash Container Capacity: (1) 15 gal., (1) 23 gal.
Container Shape: Rectangular Item: Container Trash Can Lid
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trimline Handled Lid,Black,20-1/2in,PK4, Package Quantity 4

Reviews of Carlisle #34202503