Carlisle Foodservice
Tumbler, Clear, 16 fl oz Cap.
Mfr # 521607
Zoro # G201260347
Sold in multiples of 72 for $114.48
$114.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stackable
- Capacity 16 fl oz
- Color Clear
- Overall Height 5.45 in
- Diameter 3.28 in
Explore More Products
- CARLISLE FOODSERVICE SAN Tumbler, 14 oz., Clr, PK24 581407
- CARLISLE FOODSERVICE Lid, Fits Stackable 5109, 9.5 oz. Tumbler 5109L30
- CARLISLE FOODSERVICE Champagne Flute, 8 oz., Clr, PK24 564007
- CARLISLE FOODSERVICE SAN Plastic Tumbler, 20 oz., Blue, PK72 522054
- CARLISLE FOODSERVICE SAN Plastic Tumbler, 20 oz., Blue, PK72 522047
- CARLISLE FOODSERVICE Tumbler 401207
- CARLISLE FOODSERVICE SAN Tumbler, 20.7 oz., Blue, PK48 402054
- CARLISLE FOODSERVICE Tumbler, Clear, 10 3/5 fl oz Cap. 552907
- CARLISLE FOODSERVICE PC Swirl Tumbler, 12 oz., Clr, PK36 4366607
- FINELINE SETTINGS Fineline Settings 9540-L Medium Rectangle Dome PET Lid DDRC1410.L
- CARLISLE FOODSERVICE SAN Plastic Tumbler, 12 oz., Clear, PK24 5212-207
- Carlisle Foodservice Drinking Glasses