KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tumbler, Stackable, 16 oz., PK24

CARLISLE| Zoro #: G0773403| Mfr #: 5216-2-07

$25.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Stackable
Item: Tumbler
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773403 Mfr #: 5216-2-07
Type: StackableItem: Tumbler
Color: clearCapacity: 16 oz.
Overall Height: 5-4/5"Diameter: 3-1/4"
Material: SANCountry of Origin (subject to change): United States

Description

Tumbler, Stackable, Capacity 16 oz. Color Clear, Material Styrene AcrylonitrilePackage Quantity 24

Reviews