SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Two-Thirds Size Food Pan, White, 16 Qt

CARLISLE| Zoro #: G1191242| Mfr #: CM104602

$205.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: ABSItem: Cold Food PanGauge: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191242 Mfr #: CM104602
Material: ABSItem: Cold Food Pan
Gauge: -Pan Size: Two-Thirds Size
Depth: 7-1/4"Includes: -
Capacity: 16 qt.Length: 16-7/8"
Width: 15-3/4"Country of Origin (subject to change): Mexico

Description

Cold Food Pan, Two-Thirds Size, Capacity 16 Qt., Overall Length 16 7/8 In., Overall Width 15 3/4 In., Overall Height 7 1/4 In., Overall Depth 6 In., Color White, Material ABS

Reviews