Utility Brush, PK12

CARLISLE| Zoro #: G1611811| Mfr #: 4067400

$22.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 7-1/4
Item: Utility Brush
Handle Type: PLastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1611811 Mfr #: 4067400
Overall Length (In.): 7-1/4Item: Utility Brush
Handle Type: PLasticPackage Quantity: 12
Handle Color: BlackBristles: Nylon
Brush Length (In.): 1/2Brush Width (In.): 1/2
Country of Origin (subject to change): China

Description

Utility Brush, Brush Length 1/2 In., Brush Width 1/2 In., Nylon Bristles, Handle Type Plastic, Handle Color Black, Overall Length 7 1/4 In., Package Quantity 12

Reviews