Save 20% on 15 Categories We’re here to help! Call (855) 289-9676
Cart

Utility Brush, PK12

CARLISLE | Zoro #: G1193403 | Mfr #: 4067500

$ 21.65 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Carlisle #4067500 Specifications

Zoro #: G1193403 Mfr #: 4067500
Handle Color: Black Bristles: Stainless Steel
Overall Length (In.): 7 Package Quantity: 12
Brush Width (In.): 1/2 Brush Length (In.): 1/2
Item: Utility Brush Handle Type: PLastic
Country of Origin (subject to change): China

Description

Utility Brush, Brush Length 1/2 In., Brush Width 1/2 In., Stainless Steel Bristles, Handle Type Plastic, Handle Color Black, Overall Length 7 In., Package Quantity 12

Reviews