Carlon
Box Ceiling Pvc Oct 4In 20.5Cu
- Zoro #: G606884117
- Mfr #: A615DE-CAR
Hover or click to zoom Tap to zoom
Key Features
- Material: PVC
- Application: Listed for fixture support up to 50 lbs.
- Color: Orange
- Cable Entry Position: Knockouts
- Special Functions: Carlon ceiling boxes and round plaster rings are produced from a special high heat resistant engineered plastic material developed specifically for fixture support.
- Volume: 20.5 in³
- Product Name: PLASTIC ELEC BOX W/O CONDUCTOR
- Product Type: ENT Flexible Raceway
$9.65
Subtotal: $9.65
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CARLON Switchbox Pvc 1Gang Fsc 1/2In E981DFN-CTN
- CARLON 1G 50A Nm Wthprf Sgl Recpt Cvr E98G5FN-CAR
- CARLON Switchbox Pvc 1Gng New 3-1/4In B120A-UPC
- CARLON Switchbox Pvc 1Gang Fsc 3/4In E981EFN-CTN
- CARLON Switchbox Pvc 2G Fse Expd 1/2 E9802DR
- CARLON Box Ceiling Pvc4Clamps B518A-UPC
- CARLON Box Ceil Combo Pvc Rd New 20Cu B520A-UPC
- CARLON 1-Gang 24.5ci Pvc Box B125AB
- CARLON Box Outlet Pvc 1Gang Handy Box B112HB
- RACO Masonry Box, 3-1/2 D, 1/2-3/4, 6 Gang 965
- BISSELL HOMECARE 502 B Bracket Switch Box - 3 x 2.5 in. Deep HO570408
- Carlon Electrical Boxes