Carlon

Box Outlet Pvc 1G Ent 22 Cu In

Key Features
  • Material: PVC
  • Knockouts: 5
  • Color: Blue
  • Size: 3.53 Inches x 2.10 Inches x 3.25 Inches
  • Standard: UL E11461
  • Cubic Capacity: 22 cu in
  • Type: ENT Flexible Raceway
See all product information
$9.19
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents