Carlon
Box Outlet Pvc 2G 4Sq Ent 38In
- Zoro #: G106884075
- Mfr #: A238
Hover or click to zoom Tap to zoom
Key Features
- Material: Non-Metallic
- Type: ENT Flexible Raceway
- Standard: UL E86720
$6.79
Must order in multiples of 2
Subtotal: $13.58
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CARLON 1G 50A Nm Wthprf Sgl Recpt Cvr E98G5FN-CAR
- CARLON Box Outlet Pvc 1G Old Work Shw B117RSW
- CARLON Switchbox Pvc 1Gang Fsc 1/2In E981DFN-CTN
- CARLON Switchbox Pvc 1G Fs Expd 1/2 E982DFN-CTN
- CARLON BOX EXTENDER MULTI NM2PK B1MGEXT-2
- CARLON Switchbox Pvc 1Gang Fsc 3/4In E981EFN-CTN
- CARLON Box Outlet Pvc 1Gang Handy Box B112HB
- CARLON 1-Gang 24.5ci Pvc Box B125AB
- CARLON Box Floor Bse Rnd Pvc 90Cu Gry E971FB-CAR
- RACO Box, Gang, Nm, 2-5/8 D, Brkt 4" 7645RAC
- ZOELLER Junction Box 10-1402
- Carlon Electrical Boxes