Carlon
Box Outlet Pvc Dp 4In Sq 32Cu
- Zoro #: G806884078
- Mfr #: B432A-UPC
Hover or click to zoom Tap to zoom
Key Features
- Material: Non-Metallic
- Color: Blue
- Cubic Capacity: 32 cu in
- Type: Outlet Boxes
- Standard: UL E11461
$6.75
Subtotal: $6.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CARLON Switchbox Pvc 1Gng New 3-1/4In B120A-UPC
- CARLON BOX SWITCH PVC SGL 8CU"" B108B-UPC
- CARLON Box/Bracket 2G Dual Volt SC200DV
- CARLON Cover Blank Pvc 2Gang 5133410B
- CARLON Box Junct Pvc Dir Brl 12X12X6 E989R
- CARLON Switchbox Pvc 1Gang Fsc 1 In E981FFN-CTN
- CARLON Ceiling Box W/Hanger Bar B620K
- CARLON Ceilng Box Adj Bar Sp Bl BH525H
- CARLON 2-Gang 48.2 Ci Zip Box B249B
- ECM INDUSTRIES 12PK Grounding Screw GGS-1512R
- RACO Raco 8977-5 Pair Steel Switch Box Support 243436
- Carlon Electrical Boxes