KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Shank Boring Bar, SIR0205H06CB

CARMEX| Zoro #: G1536202| Mfr #: SIR 0205 H06CB

$301.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bar Dia.: 0.250"
Inscribed Circle: 5/32"
Overall Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536202 Mfr #: SIR 0205 H06CB
Bar Dia.: 0.250"Inscribed Circle: 5/32"
Overall Length: 4"Min. Bore: 0.240"
Shank Material: CarbideMounting Style: Screw-In
ANSI Number: SIR0205H06CBInsert Shape: Triangle
Country of Origin (subject to change): Israel

Description

Carbide Shank Boring Bar, With Coolant Bore, Right Hand, Min Bore 0.24 In, Carbide Shank Material, Bar Dia 0.25 In, Overall Length 4 In, For Use With 06 IR Style Inserts, Triangle Insert Shape

Reviews