SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Shank Boring Bar, SIR0265K08CB

CARMEX| Zoro #: G1892405| Mfr #: SIR 0265 K08 CB

$310.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bar Dia.: 0.313"Inscribed Circle: 3/16"Overall Length: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892405 Mfr #: SIR 0265 K08 CB
Bar Dia.: 0.313"Inscribed Circle: 3/16"
Overall Length: 5"Min. Bore: 0.310"
Shank Material: CarbideMounting Style: Screw-In
ANSI Number: SIR0265K08CBInsert Shape: Triangle
Country of Origin (subject to change): Israel

Description

Carbide Shank Boring Bar, With Coolant Bore, Right Hand, Min Bore 0.31 In, Carbide Shank Material, Bar Dia 0.31 In, Overall Length 5 In, For Use With 08 IR Style Inserts, Triangle Insert Shape

Reviews