SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ext Toolholder, Thread Turning, SER0375H11

CARMEX| Zoro #: G2259047| Mfr #: SER 0375 H11

$99.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Left/Right Hand: Right HandType: Thread TurningFor Use With: 11 ER Inserts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259047 Mfr #: SER 0375 H11
Left/Right Hand: Right HandType: Thread Turning
For Use With: 11 ER InsertsOverall Length (In.): 4
Insert Screw: S11Nomenclature: SER0375H11
Shank: 3/8Torx Wrench: K11
Country of Origin (subject to change): Israel

Description

External Toolholder, Thread Turning, SER0375H11, Right Hand, Shank 0.31, Overall Length 4 In, For Use With 11 ER

Reviews