KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ext Toolholder, Thread Turning, SER0625H16

CARMEX| Zoro #: G1386323| Mfr #: SER 0625 H16

$103.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Left/Right Hand: Right Hand
Type: Thread Turning
Shim Screw: A16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1386323 Mfr #: SER 0625 H16
Left/Right Hand: Right HandType: Thread Turning
Shim Screw: A16Overall Length (In.): 4
Insert Screw: S16Nomenclature: SER0625H16
Shim: AE16Shank: 5/8
For Use With: 16 ER InsertsTorx Wrench: K16
Country of Origin (subject to change): Israel

Description

External Toolholder, Thread Turning, SER0625H16, Right Hand, Shank 0.625, Overall Length 4 In, For Use With 16 ER

Reviews