HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Ext Toolholder, Thread Turning, SER0750K16

CARMEX| Zoro #: G0551101| Mfr #: SER 0750 K16

$111.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shim: AE16
For Use With: 16 ER Inserts
Torx Wrench: K16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551101 Mfr #: SER 0750 K16
Shim: AE16For Use With: 16 ER Inserts
Torx Wrench: K16Type: Thread Turning
Insert Screw: S16Nomenclature: SER0750K16
Left/Right Hand: Right HandShank: 3/4
Shim Screw: A16Overall Length (In.): 5
Item: External ToolholderCountry of Origin (subject to change): Israel

Description

External Toolholder, Thread Turning, SER0750K16, Right Hand, Shank 0.75, Overall Length 5 In, For Use With 16 ER

Reviews